FEDERAL SIGNAL Warning Light

Sebelum PPN:
Rp4.999.900 - Rp14.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Warning Light Light Type Perimeter Flashing Warning Light Light Color Amber/Red Wattage Not Applicable Lens Color Clear Shape Rectangular Light Pattern Flashing SAE Class Rating SAE J595 Class 1 Lighting Technology LED Installation Type Permanent Operating Voltage 12V DC Overall Length 10 3/16 in Overall Diameter Not Applicable Overall Height 6 5/16 in Overall Depth 1 3/8 in IP Rating IP67 Compatible Vehicle Type Universal Vehicle Class Not Applicable

Ulasan Produk

Tidak ada ulasan