METRO Supply Cabinet (Kotak P3K)

Sebelum PPN:
Rp15.999.900 - Rp76.999.900
Spesifikasi
UNSPSC30161801

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Supply Cabinet Frame Assembled Assembled Number of Shelves 2 Antimicrobial Yes Cabinet Color Taupe Cabinet Material Polymer Cabinet Storage Components Shelves Drawer Height Not Applicable Drawer Width Not Applicable Mobility Stationary Number of Doors 1 Overall Depth 13 3/4 in Overall Height 29 1/2 in Overall Width 21 1/2 in Shelf Width 18 in Mounting Location Wall Door Handle Type Recessed Pull Door Opening 225 Degrees Door Type Clearview Lock Type Keyed

Ulasan Produk

Tidak ada ulasan