OKLAHOMA SOUND Sound Lectern

Sebelum PPN:
Rp29.999.900 - Rp31.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Sound Lectern Color Black Mobility Stationary Material Laminate Overall Height 46 1/2 in Overall Width 19 1/2 in Overall Depth 19 1/2 in Wattage 40 W Voltage 117 V AC Sound System Included Mounted Gooseneck Microphone Clip-On Microphone Includes Document Rail Yes Microphone Type Clip-On Mounted Includes Sound System Yes Includes Digital Timepiece Cabinet Depth Not Applicable Cabinet Height Not Applicable Cabinet Width Not Applicable Caster/Glide Diameter Not Applicable

Ulasan Produk

Tidak ada ulasan

Halaman Terkait