ECONOLINE Safety Glass Window (Jendela Kaca Tempered)

Sebelum PPN:
Rp1.599.900 - Rp2.799.900
Spesifikasi
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Safety Glass Window Includes (1) Safety Glass Window Product Type Safety Glass Window Compatible with Grainger Part Number 3Z848 Overall Dia Not Applicable Overall Length 12 in Overall Width 6 in Weight Capacity Not Applicable Compatible with Manufacturer Model Number 101691G-A Material Glass Overall Height Not Applicable

Ulasan Produk

Tidak ada ulasan

Halaman Terkait