IN SINK ERATOR DIVISION Replacement Filter Cartridge

Sebelum PPN:
Rp8.699.900
Spesifikasi
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Replacement Filter Cartridge Reduces Chlorine Taste and Odor Micron Rating 15 micron Flow Rate 0.75 gpm Outside Diameter 3 1/4 in Overall Height 8 3/4 in Service Life 500 gal For Use With Insinkerator Water Filtration System Connection Type Quick Connect Maximum Pressure 125 psi Maximum Temperature 100 Degrees F Minimum Pressure 30 psi Minimum Temperature 33 Degrees F Shell Material Carbon Standards Certified by Water Quality Association to NSF/ANSI 372 for Lead Free Compliance

Ulasan Produk

Tidak ada ulasan