MILLER ELECTRIC Replacement Filter (Filter Udara)

Sebelum PPN:
Rp13.999.900
Spesifikasi
UNSPSC41103502

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Replacement Filter Filter Type Disposable Cartridge Filter Filter MERV Rating 15 Compatible Extractor Series Filtair 130 Compatible Extractor Manufacturer Part Number 300595 Features Designed Specifically for Weld Fume Surface Loading Design Ultra Efficient Filter Area 31 sq ft Filter Efficiency 95 Percent Filter Media Cellulose Outside Diameter 8.5 in Overall Height 12.8 in Overall Width 8.6 in Process Welding Fume Filtration Series FILTAIR 130

Ulasan Produk

Tidak ada ulasan