DYNA-GLO Heater Portable Gas Floor (Pemanas Gas Portable Lantai)

Sebelum PPN:
Rp4.199.900 - Rp11.999.900
Spesifikasi
UNSPSC40101819

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Product Type Portable Gas Convection Can Heaters Fuel Type Propane Heating Capacity Output 80 000 BtuH Heating Area 2 000 sq ft Minimum Cylinder Size 20 lb Ignition Type Matchless Piezo Ignition Power Source Manual Overall Height 18 1/2 in Overall Width 15 7/8 in Overall Depth 15 7/8 in Safety Features Inner Windshield Air Temperature Rise 144 Degrees F Features Auto Safety Shutoff Continuous Variable BTU Output For Use Indoors/Outdoors Indoor/Outdoor Fuel Consumption 3.71 lb/hr

Ulasan Produk

Tidak ada ulasan