HONEYWELL Pneumatic Temperature Transmitter (Transduser Suhu)

Sebelum PPN:
Rp19.999.900
Spesifikasi
UNSPSC41112205

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Pneumatic Temperature Transmitter Action Type Direct Acting Air Connection Size 1/4 in Air Connection Type Barb Air Consumption 32.8 scim Air Control Pressure - Maximum 15 psi Air Control Pressure - Minimum 3 psi Control Temperature - Maximum 125 Degrees F Control Temperature - Minimum 25 Degrees F Element Type Rod and Tube Mounting Style Duct Operating Pressure - Maximum 25 psi Operating Pressure - Minimum 18 psi Operating Temperature - Maximum 265 Degrees F

Ulasan Produk

Tidak ada ulasan