BINKS Paint Sprayer

Sebelum PPN:
Rp189.999.900
Spesifikasi
UNSPSC31211908

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Paint Sprayer Cart Mounted Style Flow Rate 1.2 gpm Operating Pressure 3 100 psi Guns Supported 1 Tip Size Included 0.015 in Max Tip Size 0.028 in Hose Length 25 ft Max Hose Length 50 ft Height 40 in Length 25 in Width 25 in For Use With Residential Commercial Water Base and Solvent Base Coatings Includes 100 Mesh Filter 25 ft Hose Whip Spray Gun

Ulasan Produk

Tidak ada ulasan