MILWAUKEE Locking Pliers Long Nose Comfort (Tang Buaya)

Sebelum PPN:
Rp1.399.900
Spesifikasi
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Long Nose Comfort Grp Pliers Plier Type Needle Nose Pliers Nose Shape Needle Jaw Bend 0 Degrees ESD-Safe No Overall Length 8 in Maximum Jaw Opening 2 3/4 in Jaw Length 2 3/4 in Tip Width 7/64 in Additional Tool Functions Fish Tape Puller Jaw Shape Flat Jaw Thickness 1/2 in Insulated No Non-Sparking No Precision No Voltage Rating Not Applicable Application Cutting Gripping Pulling Reaming Connectors Crimped Not Applicable Cutter Length Not Applicable

Ulasan Produk

Tidak ada ulasan