ECCO LED Bar Safety Director/Flood 50 (Lampu Bar LED)

Sebelum PPN:
Rp33.999.900
Spesifikasi
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Vehicle Directional Light Lighting Technology LED Shape Rectangular Light Pattern Center Out Left Arrow Right Arrow Wig-Wag Number of Heads 8 Mount Type Bracket Overall Length 50 in Overall Height 2 in Overall Width 3 5/16 in Standards CA T13 SAE Class 1 IP Rating IP67 Series EW3420 Vehicle Class 1 2 3 4 5 6 7 8 9 10 11 12 13 Cord Length 15 ft Current 13.5 A Features UV Hard Coated Lens Steady Burn Weather-Protected Controller Connection Includes Brackets

Ulasan Produk

Tidak ada ulasan