FALLTECH Hitch Mount Base

Sebelum PPN:
Rp63.999.900
Spesifikasi
UNSPSC46182301

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Hitch Mount Base Length 42 in Color Orange Width 48 in Height 3 ft Mounting Location Vehicle Hitch Hitch Mount Component Base For Use With Davit Arm Mast Extensions Compatible Component Lower Mast Extension Finish Powder Coated Confined Space Component Base Weight Capacity 310 lb Extension Tube Length 42 in Mounting Type Hitch Pin For Hitch Receiver Width 2 in Includes 2 1/2 in Detent Pin Entry Orientation Vertical Anchorage Point Rating 5 000 lb Base Installation Portable

Ulasan Produk

Tidak ada ulasan