Dynabrade Cut-Off Tool

Sebelum PPN:
Rp26.999.900 - Rp42.999.900
Spesifikasi
UNSPSC27131511

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Cut-Off Tool Wheel Diameter 4 in Duty Rating Heavy Duty Horsepower 1 hp Max Speed 18 000 RPM Air Inlet 3/8 in NPT Male Air Inlet Connection Size 3/8 in Air Inlet Gender Male Air Inlet Type NPT Exhaust Location Rear Cut-Off Wheel Orientation Perpendicular Reach Extended Reach Kit Contents (1) Bare Tool Speed Control Safety Lock Lever Lever Type Safety Lock Arbor Hole Size 3/8 in Spindle Diameter 3/8 in Power Source Air Powered Air Pressure 90 psi

Ulasan Produk

Tidak ada ulasan