DURHAM MFG Compartment Drawer Insert

Sebelum PPN:
Rp369.900
Spesifikasi
UNSPSC56111906

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Compartment Drawer Insert Compartment HxWxD (1) 3 25/32 in x 11 19/32 in (20) 2 27/32 in x 2 21/32 in Fits Box Depth 12 in Compartment Depth 2 21/32 in 11 19/32 in Fits Box Height 3 in Compartment Width 2 27/32 in 3 25/32 in Fits Box Width 18 in Number of Dividers 0 Overall Depth 12 in Overall Height 3 in Overall Width 18 in Adjustable Dividers No Color Gray Compatible Manufacturer Model Number 123-95 Finish Powder Coated Number of Compartments 21 Load Capacity 40 lb

Ulasan Produk

Tidak ada ulasan