MARS Oval Run Capacitor for AC Motor (Kapasitor)

Sebelum PPN:
Rp129.900
Spesifikasi
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Capacitor Product Type Motor Run Capacitor Compatible with Grainger Part Number Universal Overall Height 2 1/8 in Overall Width 2 in Motor RPM Not Applicable Overall Depth 1 1/4 in Overall Length 2 in Motor Capacitor Type Motor Run Capacitor Number of Positions Not Applicable Microfarad Rating 7.5 Phase Not Applicable Shaft Diameter Not Applicable Shaft Length Not Applicable Wheel Diameter Not Applicable Hub Diameter Not Applicable Hub Material Not Applicable

Ulasan Produk

Tidak ada ulasan