BOSCH Cabinet Style Table

Kondisi Barang:
Sebelum PPN:
Rp9.999.900
Spesifikasi
UNSPSC27112707

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Cabinet Style Table Table Working Length 15 1/2 in Table Working Width 25 in Included Fence Yes Dust Port Diameter 2 1/2 in Fence Height 4 7/8 in Fence Length 25 1/8 in Maximum Fence Opening 3 3/16 in Maximum Throat Opening 3 5/8 in Fence Tilting Angle Not Applicable Tool Weight 35 lb Overall Depth 15 7/8 in Overall Height 14 1/2 in Overall Width 25 1/2 in Product Type Cabinet Style Table

Ulasan Produk

Tidak ada ulasan

Halaman Terkait