FEDERAL SIGNAL Truck Alarm System Automotive Siren (Alarm Keamanan Truk)

Sebelum PPN:
Rp18.999.900 - Rp31.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Automotive Siren System Siren Tones Low-Frequency Sound Level 10 dB Overall Height 1 5/16 in Overall Width 5 11/16 in Overall Depth 6 5/16 in Features Low-Frequency Tones Work Simultaneously with Primary Siren Includes Cradles Hardware Kit Housing Bands Siren Amp Input Voltage 9/15V DC Maximum Frequency 400 Hz Maximum Operating Temperature 149 Degrees F Minimum Frequency 182 Hz Minimum Operating Temperature -22 Degrees F Number of Channels 1 Operating Current 12 A

Ulasan Produk

Tidak ada ulasan