JOHNSON CONTROLS Anti-Rotation Bracket

Sebelum PPN:
Rp439.900
Spesifikasi
UNSPSC40101504

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Anti-Rotation Bracket Product Type Anti-Rotation Bracket Compatible with Brand Johnson Controls Compatible with Manufacturer Model Number M9106(9)-xGx-2 M9108 M9116 M9124 M9132 Compatible with Series M9106 M9109 Overall Height 7 1/8 in Overall Length 3 3/4 in Overall Width 5 3/4 in Maximum Round Shaft Diameter 3/4 in Maximum Square Shaft Width 5/8 in Minimum Round Shaft Diameter 3/8 in Minimum Square Shaft Width 3/8 in

Ulasan Produk

Tidak ada ulasan