Chicago Pneumatic Air Belt Sander

Sebelum PPN:
Rp21.999.900 - Rp27.999.900
Spesifikasi
UNSPSC27131507

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Air Belt Sander Product Type Air-Powered Belt Sander Belt Width 1/2 in Belt Length 24 in Arm Type Fixed Arm Rotation Not Applicable Variable Speed Variable Belt Speed 3 300 SFPM Grip Type Offset Horsepower 0.5 hp Duty Medium Air Consumption 26 cfm Required Pressure 90 psi Air Inlet Size 1/4 in Air Inlet Type NPT Minimum Hose Size 1/4 in Throttle Type Non-Locking Lever Vacuum Type Non-Vacuum Tool Series CP5080 Sound Level 89 dBA Vibration Level 2.5 vpm Tool Length 15 3/8 in

Ulasan Produk

Tidak ada ulasan