Spesifikasi
| Colour | Black |
|---|---|
| Contact Material | Steel |
| Current Rating (A) | 4 |
| Insulation Material | PA |
| Length (mm) | 158 |
| Probe Socket Size (mm) | 4 |
| Product Type | Grabber Clip |
| Tip Size (mm) | 3 |
| Tip Type | Pincers |
| Voltage Rating (V) | 60 DC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hirschmann Test & Measurement Grabber Clip
The Hirschmann Test & Measurement black grabber clip is a clamp-type, test probe with rotating grip jaws and a flexible shaft. The grip jaws have a special form that allows clamping of pins and wires up to a maximum of 4mm. It has a voltage rating of 30VAC and 60VDC and current rating of 4A.
Warning:
Should not be used for testing circuits of more than 50VAC. While testing live circuits, under no circumstances should the fuse rating exceed the rating quoted for any of the test probes.
Features and Benefits
Contact resistance is 50mohm
Nickel grip jaws
PF insulation material
Probe socket size
Spring steel contact
Tip size of 4.1mm
Certifications
ANSI/ESD S20.20:2014
BS EN 61340-5-1:2007
IEC 1010 part 2-031
UL94 V-0
The Hirschmann Test & Measurement black grabber clip is a clamp-type, test probe with rotating grip jaws and a flexible shaft. The grip jaws have a special form that allows clamping of pins and wires up to a maximum of 4mm. It has a voltage rating of 30VAC and 60VDC and current rating of 4A.
Warning:
Should not be used for testing circuits of more than 50VAC. While testing live circuits, under no circumstances should the fuse rating exceed the rating quoted for any of the test probes.
Features and Benefits
Contact resistance is 50mohm
Nickel grip jaws
PF insulation material
Probe socket size
Spring steel contact
Tip size of 4.1mm
Certifications
ANSI/ESD S20.20:2014
BS EN 61340-5-1:2007
IEC 1010 part 2-031
UL94 V-0
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/m1P111598793-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
