HIRSCHMANN Klip Buaya (Penjepit Capit Buaya)

Sebelum PPN:
Rp3.399.900 - Rp3.699.900
Spesifikasi
Connector Size (mm)2
Contact MaterialStainless Steel
Current Rating (A)6
InsulatedYes
Insulation MaterialPP
Jaw Opening (mm)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Hirschmann Test & Measurement crocodile clip is a miniature alligator clip for 2 mm connector system. The flat part of the jaws (fine wire section) allows a secure contact to be made when clamping even the thinnest wires. Capable of clamping flat comp
Brown colored
High strength insulation
Jaws and spring in stainless steel
For these non-cancellable (NC), and non-returnable (NR) products, Terms and Conditions apply.

Ulasan Produk

Tidak ada ulasan