Shaw Portable Dewpoint Hygrometer

Sebelum PPN:
Rp309.999.900 - Rp369.999.900
Spesifikasi
Accuracy (°C)± 2 dewpoint NPL traceable -90 to +20
Battery Life (hour)In excess of 150 of use between charges
Charging Time (hour)12
Data Logging300000readings. Date and time stamped data, stored in chosen units of measurement, for download to PC.
Dimension (WxDxH) (mm)97x147x211 (h (259 with head extended))
DisplayFull colour graphics LCD, 320 x 240 (24bits) resolution
Operating Humidity (%RH)Maximum - 95 non-condensing
Operating Pressure (bar)Maximum 0.3
Operating Temperature (°C)-20 to +50
Power Supply (V)Rechargeable Li-ion battery. Battery charger included.
Repeatability (°C)Better than ±0.2 dewpoint
Resolution (°C)0.1 dewpoint or 0.1 ppm(V)
Response Time (s)Wet to dry: -10°C to -60°C (14°F to -76°F)- less than 120; Dry to wet: -100°C to -20°C (-148°F to -4°F) - less than 20
Sampling Flow Rate (L/minute)Flow independent but ideally 2 to 5, Max: 10
Sensing elementSHAW Ultra High Capacitance Aluminium Oxide Sensor
Sensor Protection316 sintered stainless steel filter - 50 micron
Storage Temperature (°C)-30 to +70
Weatherproof ClassificationIP66/NEMA 4X

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SDHmini/SDHmini-L compact, portable, hand held hygrometer sets new industry standards for dewpoint measurement. With state of the art features and enhancements with support of USB and Bluetooth interfaces for communicating with PC and also support for thermal printer over Bluetooth (SDHmini-L).

A portable dewpoint hygrometer offering quick and reliable spot check measurements of dewpoint and trace moisture content for industrial applications. This robust and lightweight instrument features an intuitive menu structure and advanced features which will enable the user to perform measurements in the toughest of environments, quicker and easier than ever before.

The robust housing not only contains the moisture sensor, desiccant chamber and gas sample ports but also incorporates the signal conditioning circuitry, memory management and a full colour graphics LCD. The on-board rechargeable lithium-ion battery, when fully charged, provides over 150 hours of logging capability and is fully recharged in 12 hours.

The hand held hygrometer operates with the following ten language options: English, German, French, Spanish, Portuguese, Russian, Italian, Chinese, Japanese and Korean.

Powerful microelectronics provide automatic calibration with real time data logging graphical formats. The inbuilt memory stores in excess of 300,000 readings including moisture and pressure compensated moisture readings with user selectable logging intervals from five seconds to one hour.
Feature
- Shaw brand accurate held hygrometer AutoCal (automatic calibration)
- Desiccant dry down assembly for high speed measurements
- User selectable engineering units - °C, °F, ppm(v), ppm(w), g/m³ and lb/MMSCF
- Accuracy of ±2 °C (±3.6 °F)
- Full colour graphics LCD display with secondary display
- 10 language options
- Various measurement ranges available from -100 °C to +20 °C (-148 °F to +68 °F) dewpoint
- Rechargeable battery - over 150 hours of continuous operation on full charge
- Advanced data logging and download to PC
- USB charging and connection to PC interface
- Bluetooth connection and printing (SDHmini-L model)
- Robust and durable enclosure, designed for use in the toughest environments
- Certificate of Calibration traceable to National & International Humidity Standards at NPL

Ulasan Produk

Tidak ada ulasan