Shaw Analog Automatic Dew Point Meter Hygrometer
#Grup produk P111591815
Spesifikasi
| Accuracy (°C) | ± 3 dewpoint (Red/Silver); ± 4 dewpoint (all others); NPL traceable -90 to +20 |
|---|---|
| Battery Life (hour) | In excess of 150 continuous operation |
| Connections | Two Fir Tree type on either side of desiccant chamber |
| Dimension (WxDxH) (mm) | 200x225x278; Height (328 with head extended) |
| Display | Analogue: 120mm Taut Band indicating meter showing dewpoint and ppm with amplified range of 0 - 10ppm on TR versions. |
| Electromagnetic Compatibility (EMC) | Immunity: complies with EN 61000-6-1; Emissions: complies with EN 61000-6-3 |
| Operating Humidity (%RH) | Maximum - 95 non-condensing |
| Operating Pressure (bar) | Atmospheric to 0.3 |
| Operating Temperature (°C) | -20 to +50 |
| Power Supply (V) | 9 DC-six \"C\" type batteries (included) |
| Repeatability (°C) | Better than ±0.5 dewpoint |
| Resolution (°C) | 0.1 dewpoint or 0.1 ppm(V) |
| Response Time (s) | Wet to dry: -20°C to -60°C (-4 °F to -76 °F) - less than 120; Dry to wet: -100°C to -20°C (-148 °F to -4 °F) - less than 20 |
| Sampling Flow Rate (L/minute) | Flow independent but ideally 2 to 5, Max: 20 |
| Sensing element | SHAW Ultra High Capacitance Aluminium Oxide Sensor |
| Sensor Protection | 316 sintered stainless steel filter - 50 micron |
| Storage Temperature (°C) | -20 to +40 |
| Warm-up Time (s) | 5 |
| Weatherproof Classification | IP66/NEMA 4X |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ready for spot checks or continuous use. This portable hygrometer displays dew point temperature and water vapour to less than one part per million on an easy-to-read, large, meter dial. The calibration is accurate for different gases because the reading is specific to water vapour. We designed the SADP to operate at atmospheric pressure, guaranteeing accuracy to better than one part per million of trace moisture in very dry air or gas.
The combination of the desiccant head assembly, dew point sensor and AutoCal function is key to the SADP. These three features are vital. Working together to ensure a rapid response time from dry to wet. Shaw Moisture Meters ultra high capacitance aluminium oxide sensor provides improved performance alongside reliability and exceptional quality.
The SADP portable hygrometer is always available for rapid spot checks of trace moisture in compressed air and gases. This is because the desiccant head assembly ensures a quick response from the sensor. Note the uncomplicated design of the SADP. The absence of confusing dials and switches for calibrating, cooling and servicing, as required by some other methods.
The AutoCal function allows span verification and adjustment on site without the need for additional equipment. Thereby ensuring accuracy between laboratory calibrations for users. We precisely manufacture our sensor to saturate with water vapour at its design maximum. Exposing the sensor to moisture above its maximum operating range rapidly brings it into equilibrium. It then ceases response to any further increase in moisture. This forms the basis of AutoCal. The benefits of AutoCal include: reduced downtime, minimised calibration costs and immediate verification of the system. It is acceptable to perform AutoCal every two to three months but do not replace your annual laboratory calibration against a known reference standard, with AutoCal.
Taking a spot check reading with the SADP portable hygrometer is a quick and simple process using minimum air/gas. This portable dew point meter is fully self-contained. Certified intrinsically safe to ATEX and IECEx standards, with CE and UKCA approvals, for use in hazardous environments. It is accurate, reliable and suitable for a wide range of industries including power generation, semi-conductor manufacture and pharmaceuticals. A popular choice of dewpoint meter for the spot check measurement of trace moisture.
The combination of the desiccant head assembly, dew point sensor and AutoCal function is key to the SADP. These three features are vital. Working together to ensure a rapid response time from dry to wet. Shaw Moisture Meters ultra high capacitance aluminium oxide sensor provides improved performance alongside reliability and exceptional quality.
The SADP portable hygrometer is always available for rapid spot checks of trace moisture in compressed air and gases. This is because the desiccant head assembly ensures a quick response from the sensor. Note the uncomplicated design of the SADP. The absence of confusing dials and switches for calibrating, cooling and servicing, as required by some other methods.
The AutoCal function allows span verification and adjustment on site without the need for additional equipment. Thereby ensuring accuracy between laboratory calibrations for users. We precisely manufacture our sensor to saturate with water vapour at its design maximum. Exposing the sensor to moisture above its maximum operating range rapidly brings it into equilibrium. It then ceases response to any further increase in moisture. This forms the basis of AutoCal. The benefits of AutoCal include: reduced downtime, minimised calibration costs and immediate verification of the system. It is acceptable to perform AutoCal every two to three months but do not replace your annual laboratory calibration against a known reference standard, with AutoCal.
Taking a spot check reading with the SADP portable hygrometer is a quick and simple process using minimum air/gas. This portable dew point meter is fully self-contained. Certified intrinsically safe to ATEX and IECEx standards, with CE and UKCA approvals, for use in hazardous environments. It is accurate, reliable and suitable for a wide range of industries including power generation, semi-conductor manufacture and pharmaceuticals. A popular choice of dewpoint meter for the spot check measurement of trace moisture.
Feature
- Guaranteed accuracy: ±3 °C to ±4 °C (±5.4 °F to ±7.2 °F) dewpoint- Intrinsically safe to ATEX: Ex II I G Ex ia IIC T6 Ga and IECEx: Ex ia IIC T6 Ga, with CE and UKCA approval, for use in hazardous areas.
- Various ranges: overall range -100 °C to +20 °C (-148 °F to +68 °F) dewpoint
- Extended range available for 0-10 ppm (TR version only)
- Analogue display, indication in °C, °F and ppm(V), LCD display indication in °C and °F
- Desiccant dry-down chamber assembly for instantaneous readings
- Standard "C" type battery operation
- Self-contained, robust and reliable
- Fully portable
- Simple to operate
- Over 150 hours continuous operation
- AutoCal (automatic calibration) function
- Supplied with a Certificate of Calibration traceable to National and International Humidity Standards at NPL
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
