Victaulic Water Motor Alarm (Alarm Motor Pompa Air)

Sebelum PPN:
Rp5.299.900
Spesifikasi
Dimension A (mm)239
Dimension B (mm)180
Dimension C (mm)133
Dimension D (mm)59
Dimension E (mm)74
Dimension F (mm)45
Dimension G (mm)70
Dimension H (mm)104
Dimension J (mm)229
Dimension K (mm)114
Nominal size (inch)3/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Series 760 FireLock Water Motor Alarm is a mechanical, water-powered device signaling the flow of water in an automatic sprinkler system. The unit is usually installed on a wall with the motor inside the building and the gong outside for maximum audibility. A 100 mesh strainer with 3/4inch NPT threaded end connection is provided for compliance with NFPA 13 requirements.
Unless otherwise ordered, the wall setup will be furnished. This will fit wall thicknesses from 2 to 13inch/51 to 330 mm. If thicker, specify at the time of order. A riser mounting kit is available that will fit pipe sizes from 2 1/2 to 8inch/65 to 200 mm inclusive, in vertical or horizontal position.
The water motor gong and mechanism are made of aluminum, stainless steel and other non corrosive materials to prevent rust and staining. Red enamel is standard finish for the gong shell.

Ulasan Produk

Tidak ada ulasan