Mitsuboshi Belting Mega Torque Timing MTS5M Type (High Hardness Synthetic Rubber)

Sebelum PPN:
Rp969.900 - Rp1.299.900
Spesifikasi
Belt TypeMTS5M
Belt Width (mm)25
Tooth pitch (mm)5
Belt MaterialHigh-hardness synthetic rubber
Belt Nominal Width250
Dimension PLD (mm)0.48
Height (mm)3.41
KindsTiming belt
Maximum Speed (m/s)30
Minimum Pulley Diameter (mm)22.28
TypeStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Large power transmission capacity is achieved. It has approximately twice the power transmission capacity of the STPD rubber timing belt.
Compact design is possible.
Conventional pulleys can be used.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait