Marking man Ribbed Rubber Stamp Set

Sebelum PPN:
Rp1.799.900
Spesifikasi
MaterialNatural Rubber
Hardness (°)55
CharacterAlphanumeric Set
Character Height (mm)3.6
FontTRADE Gothic
Product Number79620

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TRADE Gothic has thin lines and is ideal for small characters. ALPIN Gothic is a narrow font that can print a lot of information in a small space and
complies with the RoHS2 directive.
If you are using it for the first time or are unsure which product to select, please refer to the following combination products that are frequently purchased by customers.
[As a small letter set for paper]
For printing on porous materials such as paper, labels, wrapping paper, and cardboard, use the Self Inker SI-31 (product number: 3001031), Marking Man Interchangeable Rubber Stamp Number and Kanji Set F-4 (product number: 1740071), and EcoBeaute Ink #221T (product number: 221TBLA03).
[As a quick-drying small letter set]
For printing two lines of small letters (one line possible) on non-porous materials such as film, resin, metal, and coated paper, use the Self Inker SI-32 (product number: 3001032), Interchangeable Rubber Stamp Ribbed Type Number Set FA10 (product number: 79616), EcoBeaute Ink #207V1 Black (product number: 207V1BLA03), and EcoBeaute Ink #200 Solvent (product number: 200SLV03).
[As a medium-sized letter set for cardboard]
For printing dates on porous materials such as cardboard cases and wood products, use the Self Inker SI-34 (product number: 3001044), Marking Man Interchangeable Rubber Stamp Number and Kanji Set F-8 (product number: 1740074), Ecobeaut Ink #221T (product number: 221TBLA03)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait