Kikusui Electronics Compact Wide Range DC Power Supply

Sebelum PPN:
Rp50.999.900
Spesifikasi
Rated Output Voltage (V)650
Rated Output Current (A)1.85
Dimensions (WxHxD) (mm)71×124(max. 140)×350(max. 420)
Cooling MethodForced cooling by fans
Response Time (ms)Transient response 3 or less
Insulation Resistance (MΩ)Primary to chassis: 500Vdc, 100 or more (70% or less), Primary to secondary: 1000Vdc, 100 or more (70% rh or less), Secondary to chassis: 1000Vdc, 40 or more (70% rh or less)
Humidity Range (%RH)20% to 85% (no condensation)
Input Current (A)100Vac: 5.6, 200Vac: 2.8
Input Frequency (Hz)47~63
Input Voltage Range (V)85 to 265 (AC)
Inrush Current (A)25 or less
Load Fluctuation (mV)±67 (±5.4mA)
Measurement Accuracy (%)Voltage: ±(0.05% of setting + 0.05% of rating), Current: ±(0.5% of setting + 0.1% of rating)
Operating EnvironmentIndoor use, overvoltage category II, altitude up to 2000m
Operating Temperature (°C)0 to 50;
Power Factor0.99 (input voltage 100V)/0.97 (input voltage 200V)
Power Supply Voltage Fluctuation (mV)±67 (±2.2mA)
Rated Output Power (W)400
SafetyLow Voltage Directive 2014/35/EU, EN61010-1 (Class I, Pollution Degree 2)
Setting Range682.5V/1.9425A(max)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan