General Tools & Instruments Ultra-High-Temperature Infrared Thermometer

Sebelum PPN:
Rp53.999.900
Spesifikasi
Dimensions (inch)2.38x8.17x9.20
Dimensions (mm)60.6x207.5x233.8
Display Size (inch)2.1 (diagonal)
Display TypeLCD
Distance-to-spot Ratio4.167361111111111
EmissivityAdjustable from 0.1 to 1.0 in 0.01 increments (factory set to 0.95 )
IRT Measurement Accuracy±2% of Reading
IRT Measurement Range (°C)200 to 2400
IRT Measurement Range (°F)392 to 4352
K Port Measurement Accuracy±1% of reading or ±1.8°F (±1°C), whichever is greater
K Port Measurement Range (°C)-64 to 1400
K Port Measurement Range (°F)-83.2 to 2552
Measurement Resolution (°)0.1 below 1000; 1 at and above 1000
Operating Temperature (°C)0 to 50
Operating Temperature (°F)32 to 122
Power SourceTwo \"AA\" batteries (included)
Response Time1sec for 90% response

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is not a medical device and is intended for environmental use only
The #IRT5000 high-temperature laser thermometer is ideal for applications in power generation and transmission, maintenance, foundry operations, industrial site inspection, manufacturing MRO and firefighting operations.

Includes
Type "K" type thermocouple probe
Custom metal carrying case
Feature
-Safely measures temperatures up to 4352°F (2400°C)
-Adjustable emissivity
-Stores/recalls 24 data sets (measured temperature + emissivity setting)
-Min/max/dif memory
-Adjustable high and low alarms
-Fast response
-Large backlit LCD
-Dual lasers for defining target/spot size
-Made in Taiwan (TAA-compliant)

Ulasan Produk

Tidak ada ulasan