General Tools & Instruments Ultra Wide Range Data Logging IR-Thermometer

Sebelum PPN:
Rp28.999.900
Spesifikasi
"K" Port Accuracy±1.5% of reading
Dimensions (inch)5.5x2.2x7.5
Dimensions (mm)140x56x190
EmissivityAdjustable form 0.1 to 1.0 in 0.01 steps
IRT Accuracy (°C)3 from -32 to 15; ±(1.5% of reading + 2) from 15 to 50; ±(1.5% of reading + 1.0) from 50 to 510; ±1.5% of reading above 510
IRT Accuracy (°F)±5.4 from -25 to 59 ; ± (1.5% of reading + 3.6) from 59 to 122; ± (1.5% of reading + 1.8 ) from 122 to 950; ±1.5% of reading above 950
Laser Power (mw)<1 (Class 2)
Power Source (V)9 Battery (Included)
Resolution (°)0.1
Temperature Measurement Range (°C)-32 to 1650 for IRT; -40 to 1370 for \"K\" Port
Temperature Measurement Range (°F)-25 to 3002 for IRT; -40 to 2498 for \"K\" Port

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
• “K” Type Bead Thermocouple with Range of -50° to 500°F (-45° to 260°C)
• PC Interface/Data Logging Software
• USB Cable
• Battery
• 9VDC Adapter for 110VAC Supply
• Custom Metal Carrying Case
• User’s Manual
Feature
• Extremely wide measurement range
• Adjustable emissivity
• Laser targeting system outlines analysis area
• “K” thermocouple port and probe
• Automatically stores last 100 readings (temperature + emissivity setting) for recall
• Min/Max/Avg/Dif displays
• Adjustable Hi and Lo temperature alarms
• Large backlit LCD w/dual 4-digit readouts
• Tripod mount

Ulasan Produk

Tidak ada ulasan