General Tools & Instruments Portable Video Borescope
#Grup produk P111586798
Spesifikasi
| Analog Video Out Formats Console | NTSC and PAL |
|---|---|
| Capacity of Included 4GB SD Card Console | Three hours of VGA resolution video consuming an average of 26 Mbytes/minute |
| Diameter P16181HP Probe (inch) | 0.22 |
| Diameter P16181HP Probe (mm) | 5.5 |
| Display Console (inch) | 7 diagonal TFT color LCD |
| Display Console (mm) | 178 diagonal TFT color LCD |
| Display Resolution Console (pixel) | 800x480 |
| Frame Rotation Option Console (°) | 90, 180, 270 |
| Impact Resistance Console | Drop from height of 1m (39 in.) |
| Ingress Protection Console | To water, oil & dust per IP55 standard |
| Interfaces Console | USB 2.0 and A/V jacks |
| Length P16181HP Probe (inch) | 39 |
| Length P16181HP Probe (m) | 1 |
| Operating Temperature Console (°C) | -10 to 60 |
| Operating Temperature Console (°F) | 14 TO 140 |
| Power Source Console | Rechargeable Lithium-polymer battery or #AC3 Adaptor/Charger (included) |
| Recording Nedium Console | Standard-size SD card of up to 32GB capacity (4GB card included) |
| Recording Resolution Console (pixel) | 640x480 (VGA) |
| Type P16181HP Probe | Flexible-Obedient |
| Video Zoom Option Console | 1.5X 2X, 5X |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The #DCS2000 Rugged Recording Video Inspection Camera/Borescope with 7 Inch Screen and High-Performance Probe is General’s best-of-breed offering. It's ideal for professional close-up examinations of hard-to-see and hard-to-reach areas.
Includes
Console
#P16181HP high-performance probe
110° mirrored probe viewing tip
4GB SD memory card
USB cable
#AC3 AC Adaptor/Charger
Airtight hard plastic carrying case
Hand strap
Includes
Console
#P16181HP high-performance probe
110° mirrored probe viewing tip
4GB SD memory card
USB cable
#AC3 AC Adaptor/Charger
Airtight hard plastic carrying case
Hand strap
Feature
-7 in. (178mm) diagonal LCD with HD (800 x 480 pixel) resolution-1m (39 in.) long x 5.5mm (0.22 in.) diameter flexible-obedient P16181HP high-perfornance probe; probe is available in 2m and 3m lengths
-Camera lighting by six LEDs—four facing forward and two at an angle—provides glare-free viewing in any environment
-Light boost, anti-reflection and 90 frame rotation buttons on probe handle maximize visibility of any inspection target
-Probe and stainless steel camera head are IP67 water, oil and dust-proof. Console is IP57 water, oil and dust-proof, and drop-proof from height of 1m (39 in.).
-Records VGA resolution video clips (with voice annotation) and still images using familiar menu-driven user interface. Saved video and photo files incorporate real-time brightness and zoom adjustments made prior to recording or "on the fly" to optimize ta
-Easy-to-navigate album-style (3 x 3 grid) display of all stored media files
-Different areas of interest on saved photos can be selected for extreme close-up viewing
-Field of view can be enlarged up to 5X, mirrored horizontally, or rotated 90°, 180° or 270°. Features can be applied alone or together to make targets easier to inspect and serial numbers easier to read.
-4GB SD memory card
-Analog video out/headphone jack
-USB cable for uploading media on the SD card to a PC without ejecting the card
-110° mirrored probe viewing tip
-Console is compatible with longer and articulating VGA resolution probes from General
-Adjustable Auto Power Off triggering time
-Choice of 27 menu languages
-Custom airtight hard plastic carrying case
-Hand strap and tripod mount
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
