General Tools & Instruments Hot Wire Anemometer with Real Time Data Logger
#Grup produk P111586734
Spesifikasi
| Air Speed Measurement Accuracy (% of Reading) | ±5 |
|---|---|
| Air Speed Measurement Range (ft/minute) | 40 to 3940 |
| Air Speed Measurement Range (m/s) | 0.2 to 20 |
| Air Speed Measurement Resolution (ft/minute) | 1 |
| Air Speed Measurement Resolution (km/hour) | 0.1 |
| Air Speed Measurement Resolution (knots) | 0.1 |
| Air Speed Measurement Resolution (m/s) | 0.1 |
| Air Speed Measurement Resolution (mph) | 0.1 |
| Airflow Volume Measurement Accuracy (% Of Reading) | ±3 |
| Airflow Volume Measurement Range (CFM) | 0 to 1.3million |
| Airflow Volume Measurement Range (CMM) | 0 to 36000 |
| Airflow Volume Measurement Resolution (CFM) | 0.01 (Max) |
| Airflow Volume Measurement Resolution (CMM) | 0.001 (Max) |
| Ambient Temperature Measurement Accuracy (°C) | ±0.8 |
| Ambient Temperature Measurement Accuracy (°F) | ±1.5 |
| Ambient Temperature Measurement Range (°C) | 0 to 50 |
| Ambient Temperature Measurement Range (°F) | 32 to 122 |
| Ambient Temperature Measurement Resolution (°) | 0.1 |
| K Port Measurement Range (°C) | -100 to 1300 with Type \"K\" thermocouple |
| K Port Measurement Range (°F) | -148 to 2372 with Type \"K\" thermocouple |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The #HWA2005DL airflow volume anemometer can measure and log the output of exhaust fans and blowers. The hot wire sensor at the end of its telescoping probe can detect breezes as gentle as 40 ft./min (0.2 m/sec), making it ideal for low-airflow applications.
Includes
#PHWA2005 air speed-temperature probe
"CR2032" battery
Custom hard plastic carrying case
Includes
#PHWA2005 air speed-temperature probe
"CR2032" battery
Custom hard plastic carrying case
Feature
-Measures and displays air speed and airflow volume in several Imperial or metric units-Also measures and displays ambient temperature
-"K/J" port with automatic temperature compensation (ATC) for measuring surface temperature using an optional Type "K" or "J" thermocouple probe
-Includes the replaceable #PHWA2005 telescoping hot wire air speed-temperature probe
-Jumbo 4-digit LCD
-Min/Max memory + data hold
-Optional #LSFTKIT PC data logging software/hardware is available
-°F/°C switch
-Auto power off (can be disabled for data logging)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
