General Tools & Instruments Data Logging UVA-UVC Light Meter

Sebelum PPN:
Rp42.999.900
Spesifikasi
Auto Power Off (minute)After 10 of inactivity
Data Logging Sampling TimeAdjustable from 1sec to 1hour
Dimensions (inch)6.97x2.68x1.77
Dimensions (mm)177x68x45
J Port Measurement Range (°C)-100 to 1100 with Type \"J\" thermocouple
J Port Measurement Range (°F)-148 to 2012 with Type \"J\" thermocouple
K Port Measurement Range (°C)-100 to 1300 with Type \"K\" type thermocouple
K Port Measurement Range (°F)-148 to 2372 with Type \"K\" type thermocouple
K/J Port Measurement Accuracy (% of Reading)±0.4
K/J Port Measurement Resolution (°)0.1
LCD Size (inch)2.05x1.5
LCD Size (mm)52x38
Measurement Accuracy±(4% of full-scale reading + 2 digits)
Measurement Ranges (mW/cm²)0 to 2/20 at 240 to 390nm
Operating Temperature (°C)0 to 50 @ <85% RH
Operating Temperature (°F)32 to 122 @ <85% RH
Power SourceSix \"AA\" batteries (not included) or optional #AC1 9V AC adaptor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The #UV254SD light level meter can measure and log UVA and UVC light intensity values. Applications include welding, UV food sterilization, photochemical matching, erasing memory chips, exposing photoresists, and curing of inks, adhesives and coatings.

Includes
UVA and UVC light probes
2GB SD memory card
Custom hard plastic carrying case
Feature
-Auto ranging
-Min/Max memory + data hold
-"K/J" port with automatic temperature compensation (ATC) for measuring surface temperature using an optional Type "K" or "J" thermocouple probe
-Large backlit LCD
-Auto power off (can be disabled for data logging)
-Tripod mount

Ulasan Produk

Tidak ada ulasan