General Tools & Instruments Data Logging Hot Wire Anemometer

Sebelum PPN:
Rp34.999.900
Spesifikasi
Air Speed Measurement Accuracy (% of Reading)±3
Air Speed Measurement Range (ft/minute)40 to 7874
Air Speed Measurement Range (m/s)0.2 to 40
Air Speed Measurement Resolution (ft/minute)0.1
Air Speed Measurement Resolution (km/hour)0.01
Air Speed Measurement Resolution (knots)0.01
Air Speed Measurement Resolution (m/s)0.01
Air Speed Measurement Resolution (mph)0.01
Airflow Volume Measurement Accuracy (% Of Reading)±3
Airflow Volume Measurement Range (CFM)0 to 2.5million
Airflow Volume Measurement Range (CMM)0 to 72000
Airflow Volume Measurement Resolution1 from 0 to 99999; 10 from 100000 to 999999; 100 from 1000000 to 2500000
Airflow Volume Measurement Resolution (CMM)1
Ambient Temperature Measurement Accuracy (°C)±0.8
Ambient Temperature Measurement Accuracy (°F)±1.5
Ambient Temperature Measurement Range (°C)0 to 70
Ambient Temperature Measurement Range (°F)32 to 158
Ambient Temperature Measurement Resolution (°)0.1
IRT Distance-To-Spot (D:S) Ratio30:1
IRT Measurement Range (°F)-25 to 999

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The #CIH30DL data logging anemometer is ideal for low-airflow applications. It can detect breezes as gentle as 40 ft./min (0.2 m/sec).

Includes
-PC interface/data logging software on CD
-USB cable
-AC adaptor
-Battery
-Custom hard plastic carrying case
Feature
-Measures and displays air speed and airflow volume in several Imperial or metric units
-Simultaneously measures and displays ambient temperature
-Calculates and displays min/max/avg session values of air speed, or maximum values of air speed + temperature
-30:1 laser thermometer for non-contact surface temperature measurement
-The telescoping probe and cable extend the reach of the hot wire sensor and thermistor to up to 6 ft. (1.8m)
-Jumbo backlit LCD with three readouts
-Stores/recalls up to nine sets of any three readings in nonvolatile memory
-Logs up to 20,000 data points internally, for later download and display as an Excel-formatted graph or table on a Windows PC using the included software and USB cable
-Min/max/avg + data hold
-°F/°C switch
-Auto power off (can be disabled for data logging)

Ulasan Produk

Tidak ada ulasan