General Tools & Instruments Anemometer with Real Time Data Logging

Sebelum PPN:
Rp30.999.900
Spesifikasi
Air Speed Measurement Accuracy (% of Reading)±2
Air Speed Measurement Range (ft/minute)80 to 5910
Air Speed Measurement Range (m/s)0.4 to 30
Air Speed Measurement Resolution (ft/minute)1
Air Speed Measurement Resolution (km/hour)0.1
Air Speed Measurement Resolution (knots)0.1
Air Speed Measurement Resolution (m/s)0.1
Air Speed Measurement Resolution (mph)0.1
Airflow Volume Measurement Accuracy (% Of Reading)±3
Airflow Volume Measurement Range (CFM)0 to 1.9million
Airflow Volume Measurement Range (CMM)0 to 54000
Airflow Volume Measurement Resolution (CFM)0.01 (Max)
Airflow Volume Measurement Resolution (CMM)0.001 (Max)
Ambient Temperature Measurement Accuracy (°C)±0.8
Ambient Temperature Measurement Accuracy (°F)±1.5
Ambient Temperature Measurement Range (°C)0 to 50
Ambient Temperature Measurement Range (°F)32 to 122
Ambient Temperature Measurement Resolution (°)0.1
K Port Measurement Range (°C)-100 to 1300 with Type \"K\" thermocouple
K Port Measurement Range (°F)-148 to 2372 with Type \"K\" thermocouple

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The #DAF2005MDL data logging airflow volume anemometer is ideal for measuring and tracking the output of exhaust fans and blowers. It includes a heavy-duty metal vane probe and can use a thermocouple to measure surface temperature.

Includes
#P2005DAF metal vane air speed-temperature probe
Batteries
Custom hard plastic carrying case
Feature
-Measures and displays air speed and airflow volume in several Imperial or metric units
-Also measures and displays ambient temperature
-"K/J" port with automatic temperature compensation (ATC) for measuring surface temperature using an optional Type "K" or "J" thermocouple
-Includes the replaceable #P2005DAF metal vane air speed-temperature probe
-Jumbo 4-digit LCD
-Min/Max memory + data hold
-Optional #LSFTKIT PC data logging software/hardware is available
-°F/°C switch
-Auto power off (can be disabled for data logging)

Ulasan Produk

Tidak ada ulasan