Chauvin Arnoux Wired Digital Thermometer for Temperature Measurement Use

Sebelum PPN:
Rp10.999.900
Spesifikasi
Absolute Maximum Temperature Measurement (°C)+1200 (J), +1300 (N), +1372 (K), +1767 (R), +1767 (S), +400 (T), +752 (T), +950 (E)
Absolute Maximum Temperature Measurement (°F)+1742 (E), +2192 (J), +2372 (N), +2501 (K), +3212 (R), +3212 (S), +752 (T)
ApplicationTemperature measurement
Battery TypeAA
Best Accuracy (°C)0.1% + 0.6
Communication ProtocolUSB
Data StorageYes
Height (mm)32
Length (mm)150
Manufacture Part NumberP01654821
Minimum/Maximum RecordingsYes
Number of Temperature Input1
Probe TypeE, J, K, N, R, S, T
Resolution0.1 °C, 0.1 °F
Temperature ScaleCentigrade, Fahrenheit
Thermometer TypeWired
Width (mm)72

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Chauvin Arnoux C.A 1821 Thermometer 1 Input KJTENRS Thermocouple
Chauvin Arnoux C.A 1821 is a single-input, data logging digital thermometer which allows you to log temperature readings from a single attached temperature probe. Compact and magnetised for fixed or portable use, the C.A 1821 is an accurate, versatile, long-lasting thermometer. Featuring a wide backlit display, it offers useful functions for work in the field, such as Min, Max, Hold and spot or programmable recording possibilities. Communicating via USB or Bluetooth, it is possible to program alarms and recording triggers on thresholds by the Data Logger Transfer software.
Suitable for use with type J, K, T, N, E and R thermocouple temperature probes. The C.A 1821 is ideal for use in any temperature measurement application, provided you have the correct probe.
Supplied with: Bag, 3 x 1.5 V AA alkaline batteries, USB cable, test report and quick start-up guide
Feature
- Compact and magnetised for fixed or portable use
- Wide backlit display
- Recording up to 1 million points
- Communicating via USB or Bluetooth
- Alarms and recording trigger on alarms
- IP54 casing
- Data Logger Transfer software with automatic report generation
- 1 input for K, J, T, N, E, R or S thermocouple.

Ulasan Produk

Tidak ada ulasan