Chauvin Arnoux Wired Digital Thermometer for Multipurpose Use
#Grup produk P111586576
Sebelum PPN:
Rp10.999.900 - Rp11.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Application | Multipurpose |
|---|---|
| Battery Type | AA |
| Data Storage | Yes |
| Height (mm) | 32 |
| Length (mm) | 150 |
| Minimum/Maximum Recordings | Yes |
| Temperature Scale | Centigrade, Fahrenheit |
| Thermometer Type | Wired |
| Width (mm) | 72 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Chauvin Arnoux C.A 1822 Thermometer 2 Input KJTENRS Thermocouple
Chauvin Arnoux C.A 1822 is a single-input, data logging digital thermometer which allows you to log temperature readings from a single attached temperature probe. Compact and magnetised for fixed or portable use, the C.A 1822 is an accurate, versatile, long-lasting thermometer. Featuring a wide backlit display, it offers useful functions for work in the field, such as Min, Max, Hold, ΔT differential temperature measurement and spot or programmable recording possibilities. Communicating via USB or Bluetooth, it is possible to program alarms and recording triggers on thresholds by the Data Logger Transfer software.
Suitable for use with type J, K, T, N, E and R thermocouple temperature probes. The C.A 1822 is ideal for use in any temperature measurement application, provided you have the correct probe.
Supplied with: Bag, 3 x 1.5 V AA alkaline batteries, USB cable, test report and quick start-up guide
Chauvin Arnoux C.A 1822 is a single-input, data logging digital thermometer which allows you to log temperature readings from a single attached temperature probe. Compact and magnetised for fixed or portable use, the C.A 1822 is an accurate, versatile, long-lasting thermometer. Featuring a wide backlit display, it offers useful functions for work in the field, such as Min, Max, Hold, ΔT differential temperature measurement and spot or programmable recording possibilities. Communicating via USB or Bluetooth, it is possible to program alarms and recording triggers on thresholds by the Data Logger Transfer software.
Suitable for use with type J, K, T, N, E and R thermocouple temperature probes. The C.A 1822 is ideal for use in any temperature measurement application, provided you have the correct probe.
Supplied with: Bag, 3 x 1.5 V AA alkaline batteries, USB cable, test report and quick start-up guide
Feature
- Compact and magnetised for fixed or portable use- Wide backlit display
- Recording up to 1 million points
- ΔT differential temperature measurement
- Communicating via USB or Bluetooth
- Alarms and recording trigger on alarms
- IP54 casing
- Data Logger Transfer software with automatic report generation
- 2 inputs for K, J, T, N, E, R or S thermocouples
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
