Chauvin Arnoux Vane Anemometer

Sebelum PPN:
Rp26.999.900
Spesifikasi
Air Velocity Resolution (m/s)0.01
Best Air Velocity Accuracy±3
Manufacture Part NumberP01654227
Maximum Air Velocity (m/s)35
Probe TypeVane

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Chauvin Arnoux CA1227 Thermo-anemometer
From Chauvin Arnoux, the CA1227 is a multi-functional anemometer designed for measuring, recording and logging air temperature, air velocity, and volume flow rate. The comprehensive meter provides instant, accurate readings without compromising on performance. Constructed from high-quality impact resistant materials the CA1227 thermo-anemometer is the perfect instrument for service technicians, HVAC installers, building consultants and engineers.

Compact in design the anemometer uses a detachable, precision rotating vane sensor to deliver precise readings. With a measuring range of 0.25 m/s to 35m/s the meter can even be used for low air flows. In addition, the meter can simultaneously measure air temperatures from -20°C to 50°C thanks to the incredibly accurate built-in CTN sensor.

An easy to navigate keypad and only 5 control buttons make the CA1227 thermo-anemometer extremely user-friendly. Simply select the desired function you wish to measure and the mode you wish to record and the unit of measure to be displayed. Readings for all three parameters are displayed on the Chauvin Arnoux CA1227’s large digital, easy to read display. The backlight function enables readings to be clearly viewed, even in low light conditions.
Bluetooth and USB
The CA1227 digital anemometer is able to communicate with a PC via a Bluetooth link or USB cable. Data Logger Transfer software is available for free download to view and record the data. The software can be installed onto a PC and used to configure the instrument and recover the recorded data for analysis. The captured results can be displayed as a graph, a list of values or a table and exported in Excel.
Feature
- Compact, lightweight, and hand-held
- Measures Temperature – in °C or °F
- Measures Air Speeds – m/s, km/h, fpm and MPH
- Measures Flow volume – m3/s, m3/h l/s or CFM
- Records min, average and maximum specified period
- Records min, average and maximum surface
- Spot or continuous recording
- MAP function for mapping the air speeds measured
- Can store more than 1 million data points in the internal memory
- Magnetic back on the case with wall mounting slots
- Double backlit display
- Bluetooth wireless or USB interface
- Auto power off
- Powered by 3 x 1.5V AA alkaline batteries
Use
Rotating vane anemometers are used to measure environmental and industrial conditions quickly and accurately. The information and data they provide are vital in a wide range of applications and environments. They are essential for reporting, forecasting and planning and more importantly health and safety. Some of the more common are
- HVAC system performance – Airflow and velocity
- Building and construction – Air flow, temperature, and speed
- Sport and recreation – Wind speed and wind direction
- Aviation – Wind speed, direction, and gust
- Weather stations and meteorological studies – Wind speed, direction, and temperature

Ulasan Produk

Tidak ada ulasan