Chauvin Arnoux Tester
#Grup produk P111586451
Spesifikasi
| Dimensions (mm) | 340x405x194 |
|---|---|
| Download | Yes |
| Flash Test | Yes |
| Height (mm) | 194 |
| Length (mm) | 340 |
| Manufacture Part Number | P01145831 |
| Maximum Operating Temperature (°C) | +45 |
| Maximum Supply Voltage (V) | 5350 |
| Minimum Operating Temperature (°C) | 0 (Zero) |
| Minimum Supply Voltage (V) | 40 |
| Plug Type | Type F - Schuko plug |
| Power Source | Mains |
| Test Type | Class I, Class II |
| Tester Type | Machine and Electrical Switchboard Testers |
| Testing Method | Automatic, Manual |
| Width (mm) | 405 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The CA 6163 multifunctional switchgear tester can be used to carry out all measurements for testing the electrical safety of portable equipment, machines and switchboards. It is therefore ideally suited for testing and certifying the electrical safety of equipment, as part of end-of-pipe conformity checks, periodic inspections or maintenance work.
The CA 6163 is very easy to use thanks to its colour touchscreen, online help that displays the connection diagram for each function, and a HMI based on the selection of self-explanatory icons evoking the chosen functionality.
The CA 6163 machine controller has a four-key keypad for quick access to certain functions in any context: printing a measurement on the sticker printer, displaying help screens for the current function, returning to the main screen, and returning to the previous menu.
It integrates easily into test environments, with multiple connection options to the test object, auto-detection of connected devices such as a remote control foot pedal, a 4-light signal tower, a barcode reader and RFID transponder, and a sticker printer.
The CA 6163 stores up to 100,000 tests. PC-based software transfers test data via either USB or Wi-Fi for analysis and reporting.
The on-board software can be easily updated in a few minutes via USB stick.
The CA 6163 is very easy to use thanks to its colour touchscreen, online help that displays the connection diagram for each function, and a HMI based on the selection of self-explanatory icons evoking the chosen functionality.
The CA 6163 machine controller has a four-key keypad for quick access to certain functions in any context: printing a measurement on the sticker printer, displaying help screens for the current function, returning to the main screen, and returning to the previous menu.
It integrates easily into test environments, with multiple connection options to the test object, auto-detection of connected devices such as a remote control foot pedal, a 4-light signal tower, a barcode reader and RFID transponder, and a sticker printer.
The CA 6163 stores up to 100,000 tests. PC-based software transfers test data via either USB or Wi-Fi for analysis and reporting.
The on-board software can be easily updated in a few minutes via USB stick.
Warning
This plug can be replaced by a plug suitable for your countryFeature
- Tests according to regulatory standards- Automatic customizable scripts
- Colour touch screen usable with gloves
- Multilingual interface
- Customisable visual inspections
- 5 kV dielectric, 50 GΩ insulation, 25 A continuity tests
- Direct, differential, substitution and contact leakage current
- Unweighted, weighted, reverse polarity L-N, soldering machine measurement networks
- Discharge time
- Automatic pass/fail sticker printing
- Interfaces to barcode, RFID, remote control and lamps
- Memory for up to 100,000 tests
- Wifi communication
- PC based software for analysis and report generation
- On-board software update via USB stick
CA 6163 has the following characteristics:
- 5 kV dielectric test
- DDRs test A, AC, B, B+, F, EV
- Loop impedance and line impedance
- Direct leakage current
- Differential leakage current
- Leakage current by substitution method
- Contact leakage current, unweighted and weighted
- Single and three-phase power
- Current measurement via current clamp
- Phase rotation test
- Discharge time
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
