Chauvin Arnoux Shoulder Bag 5000 Series

Sebelum PPN:
Rp6.299.900
Spesifikasi
Dimensions (mm)240x230x70
For use with5000 series
Height (mm)70
Length (mm)240
Width (mm)230

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
C.A 5000 Series Analogue Multimeters
Range of analogue multimeters for safe measurement of direct or alternating currents.
Shockproof case with a "Multistand" multi-purpose fold-away stand for use at worksites as well as in the lab.
Analogue display with anti-parallax mirror for voltage scales.
The C.A 5005 multimeter is supplied with an MN89 mini-clamp and "Voltest" function to test for voltage on resistance and continuity tests.
Two versions, available in a carry cases with steel hinges for safe storage, protection and transport.

Class:
IEC 61010-1, category III / 600 V (C.A 5001);
IEC 61010-1, category III / 1000 V (C.A 5005)
Supplied with: an MN89 mini-clamp and "Voltest" function to test for voltage on resistance and continuity tests.
Two versions, available in a carry cases with steel hinges for safe storage, protection and transport.
AA alkaline batteries (stock no.: 591-225) also available separately from the catalogue.
Class:
IEC 61010-1, category III / 600 V (C.A 5001);
IEC 61010-1, category III / 1000 V (C.A 5005)

Ulasan Produk

Tidak ada ulasan