Chauvin Arnoux Power Quality Analyser
#Grup produk P111586114
Spesifikasi
| Absolute Maximum Current Measurement (A) | 6500 ac, 1700 dc |
|---|---|
| Absolute Maximum Power Measurement | 9999 kW, 9999 kVar, 9999kVA |
| Battery Life (hour) | 20h |
| Battery Type | AA |
| Best Current Measurement Accuracy | ±0.1% + 1 Digit |
| Best Voltage Measurement Accuracy | ±0.5% +2 Digits |
| Dimensions (mm) | 211x108x60 |
| Display Type | Backlit LCD |
| Height (mm) | 60 |
| Interface Type | RS232, USB |
| Length (mm) | 211 |
| Maximum Frequency (Hz) | 69 |
| Maximum Operating Temperature (°C) | +50 |
| Maximum Voltage (V) | 600 ac |
| Measurement Standard | IEC62301 |
| Measurement Type | Current, Energy, Frequency, Harmonics, Inrush Current, Phase rotation, Power, Resistance (winding), RPM, Temperature, Voltage |
| Minimum Frequency (Hz) | 40 |
| Minimum Operating Temperature (°C) | 0 (Zero) |
| Number of Phases | 1, 3 |
| Power Source | Battery, Mains |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
C.A 8220 and C.A 8230 Power Analysers
Single-phase or balanced three-phase power analyser designed for tradesmen and installers in the public or private construction industry and in maintenance departments.
This economical and easy-to-use analyser is suitable for testing electrical installations, especially those with systems which use power electronics.
The broad range of measurements it provides (VA, VAR, W, PF…) makes this instrument ideal for technical or technological teaching.
Its large graphic display (320 x 240 pixels) serves as a demonstration tool (CA8230 model).
The instrument is easy and pleasant to handle and intuitive to use.
For enhanced simplicity and safety, it automatically recognises the type of sensor connected.
Software PAT (Power Analyser Transfer) greatly increases the instrument's potential in terms of its configuration, and recovery and processing of data on a PC.
Single-phase or balanced three-phase power analyser designed for tradesmen and installers in the public or private construction industry and in maintenance departments.
This economical and easy-to-use analyser is suitable for testing electrical installations, especially those with systems which use power electronics.
The broad range of measurements it provides (VA, VAR, W, PF…) makes this instrument ideal for technical or technological teaching.
Its large graphic display (320 x 240 pixels) serves as a demonstration tool (CA8230 model).
The instrument is easy and pleasant to handle and intuitive to use.
For enhanced simplicity and safety, it automatically recognises the type of sensor connected.
Software PAT (Power Analyser Transfer) greatly increases the instrument's potential in terms of its configuration, and recovery and processing of data on a PC.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
