Chauvin Arnoux Power & Energy Energy Monitor & Logger

Sebelum PPN:
Rp45.999.900 - Rp46.999.900
Spesifikasi
Battery Life (hour)1
Battery TypeNiMH
Best Current Measurement Accuracy± 0.3% R
Best Voltage Measurement Accuracy± 0.2% R ± 0.2 V
Current Measurement Resolution (mA)1
Data Logger TypePower & Energy
Dimensions (mm)180x88x37
Display TypeMulti-display Backlit LCD
IP RatingIP54
Interface TypeWi-Fi
Maximum Current Measurement (A)3000
Maximum Operating Temperature (°C)50
Maximum Voltage Measurement (V)600
Measurement ParametersCurrent, Energy, Frequency, Harmonics, Power, Voltage
Minimum Operating Temperature (°C)-20
Number of Readings Per Channel1 measurement/s
Power SourceBattery and Self-powered by Phase
Sensor TypeCurrent, Voltage Sensors

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Chauvin Arnoux power & energy logger are two-phase power & energy logger, it is use to record voltage, current, power and energy on alternating current distribution grids (50 Hz or 60 Hz), logger has 2V / 2I channel. It is designed to operate in 690 V. The logger has backlit LCD (blue) with double display. It can measure up to 690 V. data can store on device.

Ulasan Produk

Tidak ada ulasan