Chauvin Arnoux Plastic Oxidation Reduction Potential Water Analysis Electrodes

Sebelum PPN:
Rp17.999.900
Spesifikasi
Electrode TypeOxidation Reduction Potential
MaterialPVC
Measurement Range (mV)000, +/- 2
Probe TypePlastic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Chauvin Arnoux electrode is used to perform redox potential measurements, you have to use this electrode with a reference electrode (recommended references BR43, XR43, BR44
see the Laboratory Reference Electrodes). The measurement electrode is the electrode sensitive to variations. When used with a reference electrode, it allows you to measure the oxidizing or reducing capacity of a specimen. Glass rod whose lower extremity is equipped with a metal fitting, in this case a silver rod.
It is protected by a PVC housing.

Ulasan Produk

Tidak ada ulasan