Chauvin Arnoux Personal Gas Detector for Carbon Monoxide Detection (Detektor Gas)

Sebelum PPN:
Rp18.999.900
Spesifikasi
Accuracy±5 %
ApplicationCombustion Appliance
Audible AlarmYes
Battery Type (V)9
Dimensions (mm)237x60.5x38
Display TypeLCD - Backlit
Gases DetectedCarbon Monoxide
Height (mm)38
Length (mm)237
Manufacture Part NumberP01651001Z
Maximum Operating Temperature (°C)+50
Meter TypePersonal
Minimum Operating Temperature (°C)0 (Zero)
Power SourceBattery
Response Time (s)70
Width (mm)60.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
C.A 895 carbon monoxide detector
The C.A 895 detector measures carbon monoxide levels from 0 to 1000 ppm in ambient air.
2 measurement modes: "normal" for detecting CO source and "average" for precise measurement.
Continuous tone indicates exposure risk (Geiger counter principle).
Maximum value storage and hold function.
2000-point display.
Shockproof protective sheath.

Gas Detection: Carbon Monoxide Detection
Carbon Monoxide is a deadly toxic gas that has no smell and cannot be seen or tasted. Its presence is lethal causing death and injury, it can be caused by poorly installed or maintained heating appliances, chimneys, flues and gas fired cooking appliances.,Even low levels of CO can impair judgement and greatly increase risk of accidents and injury in motorists and machine operators.

Ulasan Produk

Tidak ada ulasan