Chauvin Arnoux MiniFlex Current Probe

Sebelum PPN:
Rp15.999.900 - Rp50.999.900
Spesifikasi
Maximum Operating Temperature (°C)+55
Safety Category LevelCAT III, CAT IV

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Chauvin Arnoux MiniFLEX MA130 Series Compact Flexible Current Sensors
These compact, lightweight and ergonomic sensors of varying diameters are capable of clamping all types of conductors, whatever their number, dimensions or shape (bars, etc.). Due to their flexibility, they can be used in any location, however cramped. They are ideal for the requirements in both industry and the tertiary sector. Their quick and easy opening/closing system makes them simple to handle even when wearing safety gloves.
MiniFlex MA130 sensors are equipped with an automatic standby function which can be deactivated at start-up for long-term measuring campaigns. They can now be powered in 2 ways: either by batteries or by an external power supply (standard μUSB socket). On the control unit, the 3 LEDs (green, yellow and red) indicate, the battery status, the status of the automatic standby function and any measurement capacity overshoots. The single phase versions offer 4 measurement calibres, while the 3 phase versions offer 3.
Supplied with: 3 flexible current sensors, 2 x 1.5 V AA / LR6 alkaline batteries, 1 user manual in 5 languages, 1 safety datasheet, 1 verification certificate, 1 set of coloured rings for identifying/fool proofing the cables and 3 female BNC / 4 mm male plug adapters
Feature
- Current measurement even in places where access is difficult
- Large measurement range
- Bandwidth suitable for industrial frequencies and harmonic analysis
- No saturation effect, so no overheating
- Constant low phase shift appropriate for watt metric measurements

Ulasan Produk

Tidak ada ulasan