Chauvin Arnoux Light Meter

Sebelum PPN:
Rp22.999.900
Spesifikasi
Battery Life (hour)500
Battery TypeAA
Best Accuracy±3 %
FeaturesAutomatic Power-OFF, Data Storage, Interfaces, Manual Start/Stop Recording, MAP Mode, Min-Avg-Max-Hold, Mounting
Height (mm)150
Length (mm)72
Manufacture Part NumberP01654110
Maximum Light Level (lx)200000
Maximum Operating Temperature (°C)+60
Minimum Light Level (lux)0.01 fc, 0.1 lx
Minimum Operating Temperature (°C)-10
Power SourceBattery
Resolution (lx)0.01
Sensor TypeSilicon Photo Diode
Width (mm)32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Chauvin Arnoux C.A 1110 Lightmeter
C.A 1110 light meter measures and logs light levels over a time. Ideal for use with a variety of light sources including LED and Fluorescent up to 200000 lux in compliance with Class C of the NF C 42-710 standard. With the MAP function, you can produce a map of a surface or room to check that the illuminance is uniform. Because it is magnetic, the sensor can be fixed to the product for one-handed use or for easy transport.
C.A 1110 also offers Min, Max, Average and Hold functions, and allowing spot or programmable recording. The Data Logger Transfer software is available for free download to view the recorded data, configure the C.A 1110, benefit from remote display and generate automatic reports.
Feature
- Spectral error compensation for LED or fluorescent sources
- MAP function for mapping the illuminance of a surface or room
- C.I.E. spectral correction and incidence correction
- Wide backlit display
- Remote probe limiting the risk of the operator shading the sensor or built-in probe for one-handed use
- Recording up to 1 million points
- Communicating via USB or Bluetooth
- Data Logger Transfer software with automatic report generation
- Min, Max, Average, MAP and Hold functions
- Recording up to 1 million points
- USB or Bluetooth interfaces

Ulasan Produk

Tidak ada ulasan