Chauvin Arnoux LCD Voltage Indicator
#Grup produk P111585799
Spesifikasi
| Battery Type | AAA, LR03 |
|---|---|
| Continuity Check | Yes |
| Dimensions (mm) | 52x45x180 |
| Display Type | LCD |
| Height (mm) | 180 |
| IP Rating | IP54 |
| Length (mm) | 52 |
| Manufacture Part Number | P01191743Z |
| Maximum Operating Temperature (°C) | +55 |
| Maximum Voltage (V) | 690 ac/dc |
| Minimum Operating Temperature (°C) | -10 |
| Power Source | Battery |
| RCD Trip Test | Yes |
| Safety Category | CAT III 600V |
| Safety Category Level | CAT III |
| Safety Category Voltage (V) | 600 |
| Width (mm) | 45 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Chauvin Arnoux Voltage and Continuity Tester C.A 745N
The C.A 745N voltage and continuity tester can test AC and DC voltage up to 690 V, with automatic AC or DC detection. It displays the resistance value on 3 thresholds and also offers audible continuity testing. The C.A 745N can be used for single-pole phase testing, there is no risk of tripping high-sensitivity RCDs when performing a phase/earth test.
The tester is equipped with an LCD screen to display the different thresholds in bargraph form. The test probes are removable and easy to replace. There is an integral compartment built into the instrument to store the probes.
Supplied withC.A 745N tester, 1 set of black/red extra-fine CAT III / CAT IV test probes, 2 x 1.5 V AAA / LR3 alkaline batteries and 1 user manual in 5 languages
The C.A 745N voltage and continuity tester can test AC and DC voltage up to 690 V, with automatic AC or DC detection. It displays the resistance value on 3 thresholds and also offers audible continuity testing. The C.A 745N can be used for single-pole phase testing, there is no risk of tripping high-sensitivity RCDs when performing a phase/earth test.
The tester is equipped with an LCD screen to display the different thresholds in bargraph form. The test probes are removable and easy to replace. There is an integral compartment built into the instrument to store the probes.
Supplied withC.A 745N tester, 1 set of black/red extra-fine CAT III / CAT IV test probes, 2 x 1.5 V AAA / LR3 alkaline batteries and 1 user manual in 5 languages
Feature
- Compact- Easy to use
- Ergonomic design for comfortable handling
- Battery status check
- Single-pole phase test
- AC and DC voltage test (7 thresholds) with automatic AC or DC detection
- Resistance (3 thresholds) with audible and visual alarm if a voltage is present
- Audible continuity
- 600 V CAT III
- Automatic recognition of AC and DC voltage
- Removable test probes
- Voltage Level Indicators, A range of voltage testers each available in versions suitable for electronic or electrical applications.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
