Chauvin Arnoux Multimeter Digital Handheld (Multitester)

Sebelum PPN:
Rp5.899.900 - Rp14.999.900
Spesifikasi
Display TypeDigital
Multimeter StyleHandheld

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Chauvin Arnoux CA5277 True RMS Digital Multimeter
The comprehensive CA 5277 multimeter is equipped with all the functions needed for testing, maintenance and inspections
The CA 5277 digital Multimeter is particularly compact, making it very easy to handle.
The CA 5277 is a stand-alone portable digital Multimeter specially designed to combine all the functions for measurement of the following electrical quantities in a single instrument
The double 6000 count display is equipped with a 61 + 2-segment bargraph with dual-mode remnant effect
The bargraph has a central zeroAC Voltage measurement with low input impedance (voltage measurements for electrical and electrical engineering applications)

Supplied with: 1 set of banana leads, 1 set of test probes, 1 x 9 V battery, 1 shoulder bag, 1 multiFix mounting accessory, 1 K thermocouple temperature sensor, 1 quick start guide
Feature
- TRMS AC+DC measurement of voltage and current
- 12-bit converter
- 5 measurements / second
- CAT IV 600V / CAT III 1000V
- IP54
- Double 6,000-count backlit display
- Bi-mode bargraph with 61+2 segments (full scale/central zero)
- Automatic or manual range selection
- VLowZ low-impedance voltage measurement with low-pass filter
- Measurement of ionization currents
- Resistance / audible continuity
- Temperature / Capacitance
- μA range for ionization current measurement
- Differential measurements (&Delta ;X) et RELative (&Delta ;X/X%)

Ulasan Produk

Tidak ada ulasan