Chauvin Arnoux Digital Hygrometer
#Grup produk P111585179
Spesifikasi
| Absolute Maximum Temperature Measurement (°C) | +60 |
|---|---|
| Absolute Maximum Temperature Measurement (°F) | +140 |
| Battery Life (hour) | 1000 |
| Battery Type | AA |
| Best Humidity Measurement Accuracy | 2% RH + 1 digit |
| Best Temperature Measurement Accuracy (°C) | 0.5 ± 1 digit |
| Dewpoint Measurement | Yes |
| Functions | Alarm, Automatic Power-OFF, Backlighting, Data Storage, Min-Max-Hold, Record |
| Humidity Measurement Resolution | 0.1% |
| Hygrometer Type | Digital Hygrometer |
| Interface Type | Bluetooth, USB 2.0 |
| Manufacture Part Number | P01654246 |
| Maximum Humidity Measurement (%RH) | 98 |
| Maximum Operating Temperature (°C) | +60 |
| Meter Type | Digital |
| Minimum Operating Temperature (°C) | -10 |
| Power Source | Battery |
| Temperature Measurement Resolution (°C) | 0.1 |
| Temperature Measurement Resolution (°F) | 0.1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Chauvin Arnoux CA1246 Thermo-hygrometer
C.A 1246 Thermo-hydrometer is a 3 in 1 instrument for measuring relative humidity, ambient temperature and the dew point. Featuring a wide backlit display and useful functions for work in the field, such as Min, Max, Hold and spot, or programmable recording possibilities. Communicating via USB or Bluetooth, it is possible to program alarms and recording triggers on thresholds by the Data Logger Transfer software.
Features and Benefits
• Compact and magnetised for fixed or portable use
• Wide backlit display
• Recording up to 1 million points
• Communicating via USB or Bluetooth
• Alarms and recording trigger on alarms
• Battery life of up to 3 years
• IP54 casing
• Data Logger Transfer software with automatic report generation
• Dimensions: 187 x 72 x 32 mm
• Weight: 260 g with batteries
C.A 1246 Thermo-hydrometer is a 3 in 1 instrument for measuring relative humidity, ambient temperature and the dew point. Featuring a wide backlit display and useful functions for work in the field, such as Min, Max, Hold and spot, or programmable recording possibilities. Communicating via USB or Bluetooth, it is possible to program alarms and recording triggers on thresholds by the Data Logger Transfer software.
Features and Benefits
• Compact and magnetised for fixed or portable use
• Wide backlit display
• Recording up to 1 million points
• Communicating via USB or Bluetooth
• Alarms and recording trigger on alarms
• Battery life of up to 3 years
• IP54 casing
• Data Logger Transfer software with automatic report generation
• Dimensions: 187 x 72 x 32 mm
• Weight: 260 g with batteries
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
