Chauvin Arnoux Clamp Meter

Sebelum PPN:
Rp4.299.900 - Rp23.999.900
Spesifikasi
True RMSYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DigiFlex MA400D and MA4000D Ammeters with flexible sensor
The DigiFlex can be used for TRMS AC current measurements while also providing a solution when access to the electrical conductors is difficult. The values are read directly on the built-in 4000 count display.
DigiFlex MA400D version
The MA400D version, whose measurement range starts at 20 mA, is designed for work in residential conditions and can also be used to check electricity distribution points up to 400 A
Ammeter with a flexible sensor for measuring current on electrical conductors up to a diameter of 45mm (MD400-170) or 70mm (MD400-250).
Supplied with: 2 x 1.5V AAA batteries, 1 elastic strap and an operating manual in 5 languages

Ulasan Produk

Tidak ada ulasan