Chauvin Arnoux AmpFlex Sensor
#Grup produk P111584897
Spesifikasi
| Adapter Type | AC, Rogowski Coil |
|---|---|
| Battery Life (hour) | 300 |
| Battery Type | AA, LR6 Alkaline |
| Best Accuracy | 1 % |
| Cable Length Extended (m) | 1.2 |
| Connector Size (mm) | 4 |
| Connector Type | Plug |
| Manufacture Part Number | P01120632 |
| Maximum AC Current (kA) | 30 ac |
| Maximum Conductor Size (mm) | 360 |
| Maximum Operating Temperature (°C) | +55 |
| Minimum Operating Temperature (°C) | -10 |
| Output Type | Voltage |
| Safety Category | CAT III 600 V, CAT IV 1000 V, CAT IV 600V |
| Safety Category Level | CAT III, CAT IV |
| Safety Category Voltage (V) | 600 , 1000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Chauvin Arnoux AmpFLEX A110 Series Flexible Current Sensors
These compact, lightweight and ergonomic sensors of varying diameters are capable of clamping all types of conductors, whatever their number, dimensions or shape (bars, etc.). Due to their flexibility, they can be used in any location, however cramped. They are ideal for the requirements in both industry and the tertiary sector. Their quick and easy opening/closing system makes them simple to handle even when wearing safety gloves.
Supplied with: 1 flexible current sensor, 2 x 1.5 V AA / LR6 alkaline batteries, 1 user manual in 5 languages, 1 safety datasheet and 1 verification certificate
These compact, lightweight and ergonomic sensors of varying diameters are capable of clamping all types of conductors, whatever their number, dimensions or shape (bars, etc.). Due to their flexibility, they can be used in any location, however cramped. They are ideal for the requirements in both industry and the tertiary sector. Their quick and easy opening/closing system makes them simple to handle even when wearing safety gloves.
Supplied with: 1 flexible current sensor, 2 x 1.5 V AA / LR6 alkaline batteries, 1 user manual in 5 languages, 1 safety datasheet and 1 verification certificate
Feature
- Large measurement range- Bandwidth suitable for industrial frequencies and harmonic analysis
- No saturation effect, so no overheating
- Constant low phase shift appropriate for watt metric measurements
- 4 calibres
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
